Shop All Guard Rails
Zoro Select
Guard Rail, L116In, Bolt-On
Mfr # 5W807
Zoro # G2223751
original price:
$200.99
14% off
new price: $170.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$170.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 9 ft 8 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5W807
- Zoro # G2223751
- UPC # 190735534410
- Country of Origin Multiple
- Category Guard Rails
Dimensions
Overall Length | 9 ft 8 in |
Overall Height | 14 1/2 in |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Nominal Length | 10 ft. |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Mounting Style | Bolt On |
Finish | Powder Coat |
Item | Guard Rail |
Number of Ribs | 3 |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Safety Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 9 ft 8 in, Mounting Plate Dimensions 3-1/2 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 9 ft 1 in Fixed Ladder, Steel, 6 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F6W C1)
- JET Hand Chain Hoist With 30ft Lift, 3-Ton (S90-300-30)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36728PHBK)
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C (N12 UN/115-15A-FW-NSF)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- ZORO SELECT Guard Rail, 3 Ribbed Lift-out Rail, L102In (5JEU4)
- ZORO SELECT Tubular Mounting Post, 10 In x 72 In, Ylw (21XM02)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 32In (5JEV7)
- ZORO SELECT Flush End Post, 45 In., Yellow, Steel (22DN10)
- ZORO SELECT High Profile Machine Guard, Net Weight: 39 lb (1GUE6)
- A-SAFE RG, S-LL-No Int. RUB, 600mm, 4 x 3.1" (P-03-01-0025)
- Zoro Select Warehouse Safety Guards & Protectors