Shop All Guard Rails
Zoro Select
Guard Rail, 8 ft. L, 15 In. H
Mfr # GR-F3R-DI-8-HDG
Zoro # G5592413
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 7 ft 2 in
- Overall Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GR-F3R-DI-8-HDG
- Zoro # G5592413
- UPC # 691215066259
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 7 ft 2 in |
Overall Height | 15 in |
Nominal Length | 8 ft. |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Silver |
Includes | (2) Brackets and Hardware |
Number of Ribs | 3 |
Mounting Style | Lift Out |
Item | Guard Rail |
Finish | Galvanized |
Net Weight | 94 lb |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Galvanized, Silver, Overall Height 15 in, Number of Ribs 3, Overall Length 7 ft 2 in, Net Weight 94 lb, Includes (2) Brackets and Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1/2" x 12" (JJTBGV12X12)
- ELKHART TOOL & DIE Elkhart Tool & Die 1424 Standard Quad Camper Step with 24" Wide Tread - 25" Drop, 7" Risers (1424)
- DAYTON Roller Kit, PK4 (MH2MPR702G)
- ZORO SELECT Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr (FL-LK-6EL)
- ZORO SELECT Low Profile Machine Guard (1GUE2)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 117In (5JEV4)
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-048-42-P)
- ZORO SELECT Guard Rail, 6 ft. L, 12 In. H (GR-H2R-BO-6-YL)
- ZORO SELECT End Post, 21 In., Yellow, Steel (22DN07)
- ZORO SELECT Guard Rail, L18In, Lift Out (5AE30)
- HALLOWELL Post Protector, 6"X4.25"X12", Yellow (PP070712SY)
- Zoro Select Guard Rails