Shop All Guard Rails
Zoro Select
Guard Rail, 3 Ribbed Bolt on, L 8In
Mfr # 5JEU1
Zoro # G5196642
original price:
$53.08
35% off
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 8 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5JEU1
- Zoro # G5196642
- UPC # 190735528099
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 8 in |
Overall Height | 14 1/2 in |
Nominal Length | 1 ft. |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Number of Ribs | 3 |
Net Weight | 12 lb |
Item | Guard Rail |
Finish | Powder Coat |
Mounting Style | Bolt On |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Safety Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 8 in, Mounting Plate Dimensions 3-1/2 in x 15 in, Net Weight 12 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 26" Tool Box Dolly, 275 lb. (L-DOLLY)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Black (EET2-901CW-6)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1201NFX6)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (18PM06228SFBE)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 32In (5JEV7)
- ZORO SELECT High Profile Machine Guard (2WJJ4)
- ZORO SELECT High Profile Machine Guard (2WJJ5)
- ZORO SELECT Barrier Railing, Length 125", Steel (12G310)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K032)
- ZORO SELECT Three Way Post, 21 In., Yellow, Steel (22DN13)
- VESTIL Bolt-On Style Guard Rail 9 Ft Galvanized (GR-F2R-BO-9-HDG)
- Zoro Select Guard Rails