Shop All Guard Rails
Zoro Select
Guard Rail, 3 Ribbed Bolt on, L 32In
Mfr # 5JEV7
Zoro # G5786347
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 2 ft 8 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JEV7
- Zoro # G5786347
- UPC # 190735528259
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 2 ft 8 in |
Overall Height | 14 1/2 in |
Nominal Length | 3 ft. |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Silver |
Net Weight | 30 lb |
Number of Ribs | 3 |
Finish | Galvanized |
Item | Guard Rail |
Mounting Style | Bolt On |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Galvanized, Silver, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 2 ft 8 in, Mounting Plate Dimensions 3-1/2 in x 15 in, Net Weight 30 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Steering Trailer, 2000lb, 60in x 30in (5WT-3060-12MR-95)
- RUD CHAIN Hoist Ring, 0 Pivot, 3500 lb.Load Cap. (7900352)
- ZORO SELECT Upper Basket 25.16x17.32x11 In (1G0210620)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-240)
- ZORO SELECT Tubular Mounting Post, 10 In x 18 In, Ylw (21XL98)
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-096-42-P)
- ZORO SELECT Bollard, 5-1/2", 24 In. H, Yellow (BOL-24-5.5)
- ZORO SELECT High Profile Machine Guard, Height: 24" (1GUE4)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-36-16-4)
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-072-42-P)
- VESTIL Structural Guard Rail - Rigid Post (GR-F3R-DI-TP42-YL)
- Zoro Select Guard Rails