Shop All Guard Rails
Zoro Select
Guard Rail, 3 Ribbed Bolt on, L 104In
Mfr # 5JEU2
Zoro # G6101803
original price:
$182.99
13% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 8 ft 8 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JEU2
- Zoro # G6101803
- UPC # 190735528105
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 8 ft 8 in |
Overall Height | 14 1/2 in |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Nominal Length | 9 ft. |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Net Weight | 84 lb |
Finish | Powder Coat |
Item | Guard Rail |
Number of Ribs | 3 |
Mounting Style | Bolt On |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Safety Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 8 ft 8 in, Mounting Plate Dimensions 3-1/2 in x 15 in, Net Weight 84 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FULL FEATURED PALLET TRUCK 5.5K 27 X 48 WHITE (PM5-2748-WT)
- MAG-MATE POWERLIFT 7-7/8 in. Lifting Magnet with 800 lbs. Capacity (PNL0800)
- SW INDUSTRIAL SH1000 Hoist (S104089)
- PEERLESS Foundry Hook, 3/8 in., 3500 lb., Weld On (FSA113)
- ZORO SELECT Barrier Railing, Length 101", Steel (12G309)
- ZORO SELECT Intermediate Post, 21 In., Yellow, Steel (22DN11)
- ZORO SELECT Guard Rail, L68In, Bolt-On (5W805)
- ZORO SELECT Collapsible Manhole Grd Rail, 42x33x33in (10K047)
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- ZORO SELECT Triple Elbow Guard (2WJH8)
- VESTIL Toe Board, 44-5/8 in. Overall L (TOE-B-48-N)
- Zoro Select Guard Rails