Shop All Guard Rails
Zoro Select
Guard Rail, 2 Ribbed Bolt on, L 9In
Mfr # 5JEU5
Zoro # G5573346
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 1 ft
- Overall Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5JEU5
- Zoro # G5573346
- UPC # 190735528136
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 1 ft |
Overall Height | 10 1/2 in |
Nominal Length | 1 ft. |
Mounting Plate Dimensions | 2-1/2 in x 10-1/2 in |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Rail Only |
Finish | Powder Coat |
Net Weight | 10 lb |
Number of Ribs | 2 |
Item | Guard Rail |
Mounting Style | Bolt On |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Safety Yellow, Overall Height 10 1/2 in, Number of Ribs 2, Overall Length 1 ft, Mounting Plate Dimensions 2-1/2 in x 10-1/2 in, Net Weight 10 lb, Includes Rail Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Holdown Springs, Catch Spring For Holdow (302-0674)
- DAYTON Round Sling, Endless, 10 ft., 13,200 lb. (2MJP3)
- WARN INDUSTRIES WINCHES, AXON 55 WIRE ROPE WINCH (101155)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red (36FL16)
- ZORO SELECT Tubular Mounting Post, 10 In x 72 In, Ylw (21XM02)
- ZORO SELECT Guard Rail, L30In, Lift Out (5AE31)
- ZORO SELECT Concrete Decking Guardrl Clmp, 3-3/4Ft. L (10K038)
- ZORO SELECT Safety Railing, OAL96In, OAH42In, Alum (5NPN8)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 32In (5JEV7)
- ZORO SELECT High Profile Machine Guard, Length: 3 ft. (1GUE5)
- BLUFF MANUFACTURING Inline Post, 11 ga. Steel, Double, Yellow (MPBP42D-YEL)
- Zoro Select Warehouse Safety Guards & Protectors