Shop All Guard Rails
Zoro Select
Guard Rail, 2 Ribbed Bolt on, L 45In
Mfr # 5JEU8
Zoro # G6194124
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 4 ft
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JEU8
- Zoro # G6194124
- UPC # 190735528167
- Country of Origin Multiple
- Category Guard Rails
Dimensions
Overall Length | 4 ft |
Overall Height | 10 in |
Mounting Plate Dimensions | 2-1/2 in x 10-1/2 in |
Nominal Length | 4 ft. |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Rail Only |
Finish | Powder Coat |
Number of Ribs | 2 |
Net Weight | 24 lb |
Mounting Style | Bolt On |
Item | Guard Rail |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Safety Yellow, Overall Height 10 in, Number of Ribs 2, Overall Length 4 ft, Mounting Plate Dimensions 2-1/2 in x 10 in, Net Weight 24 lb, Includes Rail Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Swivel Caster, 10-1/4 in, 300 lb (#00302)
- APACHE 48" Roller Lacer Face Strip (FSMAN2-48) with 1 Lacer Pin (25091937)
- WARN INDUSTRIES WINCHES, WINCH ASSY_1500LB AC (85330)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 10 in W, Nylon, Yellow (LB1-910-10)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 21In (5JEU6)
- ZORO SELECT Concrete Decking Guardrl Clmp, 3-3/4Ft. L (10K038)
- ZORO SELECT Intermediate Post, 45 In., Yellow, Steel (22DN12)
- ZORO SELECT Guard Rail, L18In, Lift Out (5AE30)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (HPRO-RF-48-24-4)
- ZORO SELECT Guard, Machine, High Profile (3KR70)
- TIE DOWN ENGINEERING Guardrail Base (71094)
- Zoro Select Warehouse Safety Guards & Protectors