Shop All Guard Rails
Zoro Select
Guard Rail, 2 Ribbed Bolt on, L 33In
Mfr # 5JEU7
Zoro # G5196667
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 3 ft
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JEU7
- Zoro # G5196667
- UPC # 190735528150
- Country of Origin Multiple
- Category Guard Rails
Dimensions
Overall Length | 3 ft |
Overall Height | 10 in |
Nominal Length | 3 ft. |
Mounting Plate Dimensions | 2-1/2 in x 10-1/2 in |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Rail Only |
Net Weight | 18 lb |
Item | Guard Rail |
Finish | Powder Coat |
Number of Ribs | 2 |
Mounting Style | Bolt On |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Safety Yellow, Overall Height 10 in, Number of Ribs 2, Overall Length 3 ft, Mounting Plate Dimensions 2-1/2 in x 10 in, Net Weight 18 lb, Includes Rail Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire High Cart, Heavy Duty, 60x24x69 In (1ECJ1)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Blue (2.2CU-HD BLUE)
- MARATHON INDUSTRIES Marathon Hand Truck Tire Sawtooth Tread Flat Free (00011)
- ZORO SELECT Swivel Plate Caster, TPR, 6 in., 260 lb. (P14S-RP060K-12)
- ZORO SELECT Guard Post, Corner, Double, H42 5/8In (5W810)
- ZORO SELECT Guardrail, 10 Ft. L, 3-1/2 Ft. H, Yellow (10K026)
- ZORO SELECT High Profile Machine Guard, 36 In. H (HPRO-SS-48-36-4)
- ZORO SELECT High Profile Machine Guard, Length: 3 ft. (1GUE5)
- ZORO SELECT Weighted Base, Black (1731BASE)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 117In (5JEV4)
- ZORO SELECT End Post, 21 In., Yellow, Steel (22DN07)
- Zoro Select Guard Rails