Shop All Guard Rails
Zoro Select
Guard Rail, 10 ft. L, 15 In. H
Mfr # GR-F3R-DI-10-HDG
Zoro # G2129401
product price: $421.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$421.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 9 ft 1 in
- Overall Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GR-F3R-DI-10-HDG
- Zoro # G2129401
- UPC # 691215066266
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 9 ft 1 in |
Overall Height | 15 in |
Nominal Length | 10 ft. |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Silver |
Includes | (2) Brackets and Hardware |
Item | Guard Rail |
Mounting Style | Lift Out |
Net Weight | 114 lb |
Number of Ribs | 3 |
Finish | Galvanized |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Galvanized, Silver, Overall Height 15 in, Number of Ribs 3, Overall Length 9 ft 1 in, Net Weight 114 lb, Includes (2) Brackets and Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Wire Rope Clips 10PK (52195)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FS1506)
- BAUER LADDER Spreader Kit for 7'- 8' Bauer Fiberglass/Aluminum Two-Way Stepladders. (07081)
- LOUISVILLE Step Ladder Shoes, PK4 (PK130A)
- ZORO SELECT Guard Rail Post, Trpl High Universal, L3In (5JEY0)
- ZORO SELECT Weighted Base, Black (1731BASE)
- ZORO SELECT Safety Railing, OAL84In, OAH42In, Alum (5NPN7)
- ZORO SELECT Modular Base Unit, 10 In L x 8-5/8 H, Ylw (21XL87)
- ZORO SELECT Triple Elbow Guard (2WJH9)
- ZORO SELECT Guard Rail, L92In, Bolt-On (5W806)
- VESTIL Aluminum Safety Railing, 72" Long (ADKR-6)
- Zoro Select Warehouse Safety Guards & Protectors