Shop All Guard Rails
Zoro Select
Guard, Machine, Low Profile
Mfr # 3KR78
Zoro # G2840144
original price:
$119.76
14% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Construction Steel
- Length 4 ft.
- Guard Rail Component Machine Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3KR78
- Zoro # G2840144
- UPC # 190735478776
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 4 ft. |
Overall Length | 4 ft |
Overall Height | 9 in |
Diameter | 4 1/2 in |
Mounting Plate Dimensions | 8 in x 8 in |
Height | 9" |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Construction | Steel |
Guard Rail Component | Machine Guard |
Color | Safety Yellow |
Number of Ribs | 0 |
Finish | Powder Coat |
Item | Machine Guard |
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Safety Yellow, Overall Height 9 in, Number of Ribs 0, Overall Length 4 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Roust A Bout, Load Cap. 336 lb. (780301)
- WRAP-IT Storage Strap 10" 3Pk (103-20BX)
- IMPERIAL COOKING EQUIPMENT Plate Mnt Caster W/Brk 5 W 2-3/8 X 3-5/8 (1061)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 31BF (10F05KG03B31)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- ZORO SELECT Guard Rail, L32In (5AE58)
- ZORO SELECT Triple Elbow Guard (2WJH8)
- ZORO SELECT Guardrail, 10 Ft. L, 3-1/2 Ft. H, Yellow (10K026)
- ZORO SELECT Universal Post, Steel, Single, Bolt-On (GR-F3R-DI-TP18-HDG)
- ZORO SELECT Safety Rail Corner Connector, PK2 (2HEN4)
- ZORO SELECT Barrier Railing, Length 125", Steel (12G310)
- Zoro Select Warehouse Safety Guards & Protectors