Shop All Guard Rails
Zoro Select
Guard, Machine, High Profile
Mfr # 3KR70
Zoro # G1406946
product price: $232.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Construction Steel
- Length 4 ft.
- Guard Rail Component Machine Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3KR70
- Zoro # G1406946
- UPC # 190735478769
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 4 ft. |
Overall Length | 4 ft |
Overall Height | 42 in |
Diameter | 4 1/2 in |
Height | 42" |
Mounting Plate Dimensions | 8 in x 8 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Construction | Steel |
Guard Rail Component | Machine Guard |
Color | Safety Yellow |
Number of Ribs | 0 |
Finish | Powder Coat |
Item | Machine Guard |
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Safety Yellow, Overall Height 42 in, Number of Ribs 0, Overall Length 4 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Platform Stepladder, 375 lb Capacity (18509-817)
- ZORO SELECT Dock Leveler, Hydraulic, 93 In (PE-2066)
- ZORO SELECT Wire Rope Clip, U-Bolt, 5/8In, Forged Steel (4DV41)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- ZORO SELECT Safety Railing, OAL96In, OAH42In, Alum (5NPN8)
- ZORO SELECT Guard Post, Corner, Single, H18 1/2In (5W808)
- ZORO SELECT Guard Rail Post, Double High Center, L 4In (5JEX8)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 57In (5JEU9)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 9In (5JEU5)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx36In H (G6-36)
- Zoro Select Warehouse Safety Guards & Protectors