Shop All Lab Heating Mantles, Tapes & Cords
Zoro Select
Grout Flow Cone, 3/4 In (19mm)
Mfr # 5MZF1
Zoro # G6929422
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With H-2833
- Includes Point Gauge Assembly
- Material Aluminum
- Product Type Grout Flow Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MZF1
- Zoro # G6929422
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Grout Flow Cone |
For Use With | H-2833 |
Includes | Point Gauge Assembly |
Material | Aluminum |
Product Type | Grout Flow Cone |
Description
Grout Flow Cone, Material Aluminum, For Use With H-2833, Includes Point Gauge Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-M)
- VEE GEE Refractometer, 58 to 92 perc Brix (43005)
- EZRED DEF HYDROMETER (EZSP110)
- ZORO SELECT Grout Flow Cone, 1/2 In (13mm) (5MZE7)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- GLAS-COL Voltage Dimmer (104A PL120)
- LAB ARMOR LAB ARMOR BEADS 2 LITER (42370-002)
- BRISKHEAT Heating Mantle, Lower Hemisphere, 120VAC, 60W, 50mL, Temps up to 842°F (HM0050-HS1)
- GLAS-COL PID Control (104A HS112-3)
- Zoro Select Lab Heaters