Shop All Crowd Control Post & Ropes
Zoro Select
Ground Post, Black, 35inH, Polyethylene, PK6
Mfr # 95403-6
Zoro # G9496435
product price: $88.85
/pk 6, $14.81/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Spiked
- Base Material Polyethylene
- Post Material Polyethylene
- Application Outdoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 95403-6
- Zoro # G9496435
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 35 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Ground Post |
Base Type | Spiked |
Base Material | Polyethylene |
Post Material | Polyethylene |
Color | Black |
Application | Outdoors |
Includes | Ball Top, C-Hook |
Post Finish | Non-Reflective |
For Use With | 2 in and 2 in HD Plastic Chain |
Finish | matte |
Base Finish | Matte |
Fillable | No |
Base Color | Black |
Post Color | Black |
Post Top | Sphere |
Compatible Line Manufacturer Part Number | 30003-100, 30003-300, 30003-50 |
Resistance Properties | UV Resistant |
Compatible Line | Chain |
Description
Ground Post, Post Top Sphere, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 35 in, Post Diameter 2 1/2 in, Base Diameter Not Applicable, Fillable No, Post Material Polyethylene, Base Type Spiked, Base Weight Not Applicable, Post Color Black, Base Color Black, Includes Ball Top, C-Hook, Product Type Stanchion, Indoor/Outdoor Usage Outdoor, Post Finish Non-Reflective, Base Material Polyethylene, Base Finish Matte, Color Black, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Airgo Boots, Size 8, 15" Height, Brown, Plain, PR (21144)
- CONDOR Welding Jacket, Brown, Leather, XL (2AG83)
- ZORO SELECT Unitized Exam Gloves, 0.4 mil Palm, Vinyl, Powder-Free, Universal, 4 PK, White (9999-1103)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 120)
- ZORO SELECT Ground Post, White, 35inH, Polyethylene, PK6 (95401-6)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain (50002-50)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Black (50003-25)
- ZORO SELECT Barrier Post Kit, 40"H, Black, Plastic Post (71103-6)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- Zoro Select Crowd Control