Shop All Plug Valves
Zoro Select
Ground Plug Valve, 1/8 In, 30 PSI, Brass
Mfr # 6824
Zoro # G2231047
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Connection Type MNPT x FNPT
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6824
- Zoro # G2231047
- Country of Origin China
- Category Plug Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 2 in |
Overall Height | 1 7/8 in |
Pipe/Tube Size | 1/8 in |
Details
Connection Type | MNPT x FNPT |
Valve Design | 2-Way |
Body Material | Brass |
Item | Ground Plug Valve |
Max. Pressure | 30 psi |
Temp. Range | -65 Degrees To 250 Degrees F |
Handle Type | Lever Operated |
Description
Ground Plug Valve, 2-Way, Body Material Brass, Connection Type MNPT x FNPT, Pipe Size 1/8 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 1 7/8 in, Overall Length 2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to BevGuard BGE-3200 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7658)
- AMERICAN STANDARD Washbrook Fw.5 Slctrn Fv Ts Sys (6590.505.020)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- NYLOCHEM Nylochem Nylon 12 Tubing, 4mm / 5/32" OD x 100', Natural (N04M/532ANA)
- ZORO SELECT Ground Plug Valve, 1/4 In, 30 PSI, Brass (6829)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- HANSEN Ground Plug Valve, 5/16 In, 30 PSI, Brass (A6774)
- WEATHERHEAD Ground Plug Valve, 1/4 In, 30 PSI, Brass (6809)
- WEATHERHEAD Multiple Shut-Off Valve (6749)
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- Zoro Select Valves