Shop All Arc Welder Accessories
Zoro Select
Ground Clamp 700A, Jaw Open 2ln
Mfr # 19N771
Zoro # G4583047
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Amps 600 A
- Characteristics Brass and Steel, Jaw Opens 1-1/2 in
- Overall Height 2.2 in
- Features High-Tensile Spring to Grip Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N771
- Zoro # G4583047
- UPC # 190735397381
- Country of Origin India
- Category Arc Welder Accessories
Dimensions
Overall Height | 2.2 in |
Overall Width | 1.1 in |
Overall Length | 6.5 in |
Thread Diameter | 1/2 in |
Clamp Height | 2 1/4 in |
Throat Depth | 2 in |
Description
Ground Clamp, Maximum Current 600 A, Compatible Cable Gauge (Maximum) 3/0 AWG, Compatible Cable Gauge (Minimum) 1/0 AWG, Maximum Jaw Opening 2 1/2 in, Throat Depth 2 in, Clamp Body Material Brass, Cable Connection Type Ball Point Screw, Clamp Connection Material Brass & Steel, Clamp Height 2 1/4 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 2.2 in, Overall Length 6.5 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Solution, 1.3 gal. (54A066)
- SHARK INDUSTRIES 7018 Welding Rod- 1/8-in. - 10 Lb (11061)
- FORNEY Forney Industries Inc 60172 MIG Contact Tip 0.035 in. Fits Forney 304; 306 and 308 (8910549)
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 500A, .035" to .045", 15' (1450-1103) (PA45-3545-15)
- ZORO SELECT Electrode Holder, 300 A, Use w/Arc Welder (1UYE8)
- ZORO SELECT Ground Clamp, 200 A, Use w/Arc Welder (1UYE9)
- ZORO SELECT Electrode Holder, 250 A, Use w/Arc Welder (1UYE7)
- ZORO SELECT Electrode Holder, 400A (19N782)
- ZORO SELECT Welding Cable Connector, Female 2MPC1 (1UYF7)
- ZORO SELECT Electrode Holder, 600A (19N783)
- POWERWELD Electrode Holder, Lenco Style, 350 Amp (RAF-350)
- Zoro Select Arc Welder Accessories