Shop All Arc Welder Accessories
Zoro Select
Ground Clamp, 500 A, Use w/Arc Welder
Mfr # 1UYF2
Zoro # G2118496
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Characteristics Copper
- Amps 500 A
- Overall Width 6.5 in
- Overall Length 10.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UYF2
- Zoro # G2118496
- UPC # 190735415405
- Country of Origin Multiple
- Category Arc Welder Accessories
Dimensions
Overall Width | 6.5 in |
Overall Length | 10.1 in |
Overall Height | 1.3 in |
Clamp Height | 1 5/16 in |
Throat Depth | 2 in |
Thread Diameter | 1/2 in |
Details
Item | Ground Clamp |
Material | Brass |
Characteristics | Copper |
Amps | 500 A |
Features | High-Tensile Spring to Grip Tight |
Screw Material | Zinc Plated Steel |
Compatible Cable Gauge Range | 1/0 AWG to 3/0 AWG |
Clamp Connection Material | Brass |
Compatible Cable Gauge | 1/0 AWG, 2/0 AWG, 3/0 AWG |
Compatible Cable Gauge (Maximum) | 3/0 AWG |
Clamp Body Material | Brass |
Non-Conductive | Yes |
Compatible with Surface Type | Flat, Flat Plates, Pipe, Round |
Clamp Type | Ground Clamp |
Maximum Current | 500 A |
Cable Connection Type | Ball Point Screw |
Compatible Cable Gauge (Minimum) | 1/0 AWG |
Maximum Jaw Opening | 2 in |
Description
Ground Clamp, Maximum Current 500 A, Compatible Cable Gauge (Maximum) 3/0 AWG, Compatible Cable Gauge (Minimum) 1/0 AWG, Maximum Jaw Opening 2 in, Throat Depth 2 in, Clamp Body Material Brass, Cable Connection Type Ball Point Screw, Clamp Connection Material Brass, Clamp Height 1 5/16 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 1.3 in, Overall Length 10.1 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Ground Clamps - GC-2 (14730)
- WELLER Soldering Tip, Chisel, 1/8in. (T0054485899)
- CHEMTRONICS Antistatic Freeze Spray, 10 oz., -52C (ES1051)
- BERNARD Tapered Contact Tip, 0.035 in, Centerfire (TT-035)
- ZORO SELECT Welding Cable Connector, Male 2MPC1 (1UYF6)
- ZORO SELECT Brass Ground Clamp 300A, 1 ln (19N767)
- ZORO SELECT Ground Clamp 700A, Jaw Open 2ln (19N771)
- ZORO SELECT Steel Ground Clamp 500A, Jaw Open 2ln (19N766)
- ZORO SELECT Steel Ground Clamp 200A, Jaw Open 1/2ln (19N765)
- ZORO SELECT Brass Ground Clamp 400A, 1 1/2ln (19N768)
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 (23-50)
- Zoro Select Arc Welder Accessories