Shop All Welding Accessories
Zoro Select
Ground Clamp 300A, Jaw Open 2 1/2ln
Mfr # 19N770
Zoro # G4570815
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300 A
- Material Brass
- Characteristics Brass And Steel
- Overall Height 4.5 in
- Overall Width 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N770
- Zoro # G4570815
- UPC # 190735397374
- Country of Origin India
- Category Welding Accessories
Dimensions
Overall Height | 4.5 in |
Overall Width | 0.9 in |
Overall Length | 6.3 in |
Thread Diameter | 5/8 in |
Clamp Height | 4 1/2 in |
Throat Depth | 6 in |
Description
Ground Clamp, Maximum Current 300 A, Compatible Cable Gauge (Maximum) 2/0 AWG, Compatible Cable Gauge (Minimum) 1 AWG, Maximum Jaw Opening 2 1/2 in, Throat Depth 6 in, Clamp Body Material Brass, Cable Connection Type Ball Point Screw, Clamp Connection Material Brass & Steel, Clamp Height 4 1/2 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 4.5 in, Overall Length 6.3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flux Brush, Black/Silver, Horsehair Bristle Material, 1/2 in Brush Width, 7/8 in Trim, 24 Pack (1VAH8)
- HARRIS Soldering Flux, Paste, 1 lb. (SSBF1)
- POWERWELD Victor Style Cutting Tip, MD, LP Propane/Natural Gas, #3 (0333-0402) (3-3GPN)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 13 lb (ED029042)
- ZORO SELECT Single Flint Lighter, w/Flint and Cleaner (2CYX7)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE PAD COMBO (P-COMBO-6)
- ZORO SELECT CANTESCO(R) PREM WIRE CLEANING PADS, PK6 (P-PADS-6)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE FEED LUBRICANT (LUBE4OZ)
- ZORO SELECT Cooling Fluid, 1 gal Tank Capacity (CF3-1G)
- ZORO SELECT Antispatter, Aerosol Can, Liquid, 16 oz (ES-16-A)
- HOMESTEAD We Aw-15 Adaptor (HO433500)
- Zoro Select Welding Accessories