Shop All Arc Welder Accessories
Zoro Select
Ground Clamp, 300 A, Use w/Arc Welder
Mfr # 1UYF3
Zoro # G2116046
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Characteristics Copper/Brass
- Amps 300 A
- Overall Length 8.9 in
- Overall Height 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UYF3
- Zoro # G2116046
- UPC # 190735415412
- Country of Origin Multiple
- Category Arc Welder Accessories
Dimensions
Overall Length | 8.9 in |
Overall Height | 1.6 in |
Overall Width | 8 in |
Throat Depth | 3 1/4 in |
Clamp Height | 1 5/8 in |
Thread Diameter | 5/8 in |
Details
Item | Ground Clamp |
Material | Brass |
Characteristics | Copper/Brass |
Amps | 300 A |
Features | High-Tensile Spring to Grip Tight |
Clamp Body Material | Brass |
Compatible Cable Gauge (Minimum) | 2 AWG |
Clamp Connection Material | Steel |
Clamp Type | Ground Clamp |
Compatible Cable Gauge | #1 AWG, #2 AWG, 1/0 AWG |
Maximum Jaw Opening | 2 in |
Non-Conductive | Yes |
Compatible with Surface Type | Flat, Flat Plates, Pipe, Round |
Compatible Cable Gauge (Maximum) | 1/0 AWG |
Compatible Cable Gauge Range | 2 AWG to 1/0 AWG |
Maximum Current | 300 A |
Screw Material | Zinc-Plated Steel |
Cable Connection Type | Braided Copper Shunt |
Description
Ground Clamp, Maximum Current 300 A, Compatible Cable Gauge (Maximum) 1/0 AWG, Compatible Cable Gauge (Minimum) 2 AWG, Maximum Jaw Opening 2 in, Throat Depth 3 1/4 in, Clamp Body Material Brass, Cable Connection Type Braided Copper Shunt, Clamp Connection Material Steel, Clamp Height 1 5/8 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 1.6 in, Overall Length 8.9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST FOR COPPER Solderlss Coppr Bond 10G (31010)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (EW-103)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR301-03/P)
- BLUE DEMON Carbon Stl Pipe Weld Electrode, 5/32"x14" (E6010-532-05P)
- ZORO SELECT Brass Ground Clamp 600A, 1 1/2ln (19N769)
- ZORO SELECT Steel Ground Clamp 500A, Jaw Open 2ln (19N766)
- ZORO SELECT Ground Clamp 800A, Jaw Open 3 1/4ln (19N772)
- ZORO SELECT Welding Cable Connector, Male 2MPC1 (1UYF6)
- ZORO SELECT Electrode Holder, 200 A, Use w/Arc Welder (1UYE6)
- ZORO SELECT Electrode Holder, 250 A, Use w/Arc Welder (1UYE7)
- MILLER ELECTRIC Electrode Holder, Copper, 400A (195457)
- Zoro Select Arc Welder Accessories