Shop All Arc Welder Accessories
Zoro Select
Ground Clamp, 300 A, Use w/Arc Welder
Mfr # 1UYF1
Zoro # G1950453
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type 1-5/8 in
- Amps 300 A
- Characteristics Copper Alloy
- Overall Width 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UYF1
- Zoro # G1950453
- UPC # 190735415399
- Country of Origin Multiple
- Category Arc Welder Accessories
Dimensions
Overall Width | 6.3 in |
Overall Height | 1.1 in |
Overall Length | 7.9 in |
Clamp Height | 1 1/16 in |
Throat Depth | 2 3/8 in |
Thread Diameter | 1/2 in |
Description
Ground Clamp, Maximum Current 300 A, Compatible Cable Gauge (Maximum) 1/0 AWG, Compatible Cable Gauge (Minimum) 2 AWG, Maximum Jaw Opening 1 1/2 in, Throat Depth 2 3/8 in, Clamp Body Material Brass, Cable Connection Type Ball Point Screw, Clamp Connection Material Brass, Clamp Height 1 1/16 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 1.1 in, Overall Length 7.9 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Plate Sets - Polycarbonate (S19452)
- LINCOLN ELECTRIC LINCOLN Extended Reach MIG Weld Nozzle (KP3359-1-50R)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0944)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.052", Pk10 (621-0393)
- ZORO SELECT Brass Ground Clamp 300A, 1 ln (19N767)
- ZORO SELECT Welding Cable Connector, Male/Female 2MPC (1UYF5)
- ZORO SELECT Electrode Holder, 300 A, Use w/Arc Welder (1UYE8)
- ZORO SELECT Welding Cable Connector, Male/Female 1MPC (1UYF4)
- ZORO SELECT Ground Clamp, 500 A, Use w/Arc Welder (1UYF2)
- ZORO SELECT Steel Ground Clamp 500A, Jaw Open 2ln (19N766)
- POWERWELD Machine Adaptor (DA-5095)
- Zoro Select Arc Welder Accessories