Shop All Grooved Pins
Zoro Select
Grooved Taper Pin Type A 50 PK
Mfr # M39710.040.0010
Zoro # G3419431
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39710.040.0010
- Zoro # G3419431
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 4 mm |
Overall Length | 10 mm |
Large End Diameter | 4.18 mm |
Shank Length | 10 mm |
Pin Diameter | 4 mm |
Small End Diameter | 4 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Taper Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1471 |
Material | Steel |
Type | Type A |
Item | Grooved Pin |
Finish | Plain |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Pin Type | Type A |
Manufacturer Location | Globally Sourced |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 4 mm, Large End Diameter 4.18 mm, Small End Diameter 4 mm, Shank Length 10 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 10 PK (75144BHT8)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 7/16"-20 (4936)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-420-260B)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04360.087.0650)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.040.0012)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0004)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.040.0012)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0016)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0008)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0024)
- SERCO Headless Pins, 1"Od X 6" Grooved Pin Piv (586-1070)
- Zoro Select Grooved Pins