Shop All Grooved Pins
Zoro Select
Grooved Taper Pin Type A 50 PK
Mfr # M39710.015.0008
Zoro # G3419696
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39710.015.0008
- Zoro # G3419696
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1.5 mm |
Overall Length | 8 mm |
Shank Length | 8 mm |
Large End Diameter | 1.65 mm |
Small End Diameter | 1.5 mm |
Pin Diameter | 1.5 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Taper Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1471 |
Type | Type A |
Item | Grooved Pin |
Material | Steel |
Finish | Plain |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Type A |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 1.5 mm, Large End Diameter 1.65 mm, Small End Diameter 1.5 mm, Shank Length 8 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.15 in L, Steel, 10 PK (ALS4T-813-200)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.67 to 0.71 in Head Ht, 1 in Lg, 5 PK (TSI0370100P0-005P)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Brass, Plain, 5/8 in H, 10 PK (CPB214)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 50 PK (51866)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0010)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0010)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0036)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.050.0024)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.031.0075)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0100)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.080.0020)
- Zoro Select Grooved Pins