Shop All Grooved Pins
Zoro Select
Grooved Taper Pin Type A 25 PK
Mfr # M39710.050.0020
Zoro # G3419337
product price: $4.49
/pk 25, $0.18/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39710.050.0020
- Zoro # G3419337
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 5 mm |
Overall Length | 20 mm |
Shank Length | 20 mm |
Large End Diameter | 5.37 mm |
Small End Diameter | 5 mm |
Pin Diameter | 5 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Taper Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1471 |
Finish | Plain |
Material | Steel |
Item | Grooved Pin |
Type | Type A |
Material Grade/Class | Ungraded |
Pin Type | Type A |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 5 mm, Large End Diameter 5.37 mm, Small End Diameter 5 mm, Shank Length 20 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Oval Head Phil Drive #12-24 X 1in 18-8 Stainless Steel 25PK (9011207)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.025.0001)
- MIDWEST FASTENER #8-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01969)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1614-PK5)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.050.0010)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0024)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.025.0008)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.040.0012)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0100)
- DRIV-LOK Grooved Pin Type E 1215 25 PK (GE3121000G2ZN)
- Zoro Select Grooved Pins