Shop All Grooved Pins
Zoro Select
Grooved Taper Pin Type A 10 PK
Mfr # U39710.025.0100
Zoro # G2502389
product price: $4.49
/pk 10, $0.45/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39710.025.0100
- Zoro # G2502389
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1/4 in |
Overall Length | 1 in |
Small End Dia. | 0.25 in |
Large End Dia. | 0.25 in |
Shank Length | 1 in |
Small End Diameter | 0.25 in |
Pin Diameter | 1/4 in |
Large End Diameter | 0.25 in |
Details
Pin Item | Grooved Taper Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1471 |
Material | Steel |
Item | Grooved Pin |
Finish | Zinc Plated |
Type | Type A |
Material Grade/Class | Ungraded |
Pin Type | Type A |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 1/4 in, Large End Diameter 0.25 in, Small End Diameter 0.25 in, Shank Length 1 in, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 100 PK (BE-50ST PA)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (C-31ST ZD)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.016.0043)
- ZORO SELECT 1/4"-20 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0062)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.025.0150)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0004)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0024)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.025.0020)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.060.0010)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.015.0008)
- Zoro Select Grooved Pins