Shop All Grooved Pins
Zoro Select
Grooved Taper Pin Type A 10 PK
Mfr # U39710.018.0100
Zoro # G2502407
product price: $3.75
/pk 10, $0.38/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39710.018.0100
- Zoro # G2502407
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 1 in |
Small End Dia. | 0.187 in |
Large End Dia. | 0.187 in |
Large End Diameter | 0.187 in |
Pin Diameter | 3/16 in |
Small End Diameter | 0.187 in |
Shank Length | 1 in |
Details
Pin Item | Grooved Taper Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1471 |
Type | Type A |
Material | Steel |
Finish | Zinc Plated |
Item | Grooved Pin |
Pin Type | Type A |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 3/16 in, Large End Diameter 0.187 in, Small End Diameter 0.187 in, Shank Length 1 in, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M01000.360.0200)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, Carbon Steel, 10 PK (329-006-PK10)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/4 in W, 1/4 in H (WWG300250025036)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 3PK (36503)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0075)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0020)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.040.0036)
- ZORO SELECT Grooved Taper Pin Type A 25 PK (M39710.060.0016)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0024)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.025.0012)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- Zoro Select Grooved Pins