Shop All Grooved Pins
Zoro Select
Grooved Taper Pin Type A 10 PK
Mfr # U39710.018.0075
Zoro # G2502416
original price:
$3.19
12% off
new price: $2.79
/pk 10, $0.28/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39710.018.0075
- Zoro # G2502416
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 3/4 in |
Small End Dia. | 0.187 in |
Large End Dia. | 0.187 in |
Large End Diameter | 0.187 in |
Pin Diameter | 3/16 in |
Shank Length | 3/4 in |
Small End Diameter | 0.187 in |
Details
Pin Item | Grooved Taper Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1471 |
Material | Steel |
Item | Grooved Pin |
Finish | Zinc Plated |
Type | Type A |
Manufacturer Location | Globally Sourced |
Pin Type | Type A |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 3/16 in, Large End Diameter 0.187 in, Small End Diameter 0.187 in, Shank Length 3/4 in, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK (U12950.056.0002)
- DEWALT Suspender Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM227130N)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (U17242.031.0125)
- VAST Spring Nut, 5/8"-11, 25 PK (V230 5/8-25)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0100)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.020.0010)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0025)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (M39710.080.0050)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.050.0020)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0008)
- KELLEY Headless Pins, 3/8"Dia X 1-1/4" Pin (For (035-015)
- Zoro Select Grooved Pins