Shop All Grooved Pins
Zoro Select
Grooved Taper Pin Type A 10 PK
Mfr # U39710.015.0075
Zoro # G2502440
product price: $3.55
/pk 10, $0.36/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39710.015.0075
- Zoro # G2502440
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 5/32 in |
Overall Length | 3/4 in |
Small End Dia. | 0.156 in |
Large End Dia. | 0.156 in |
Shank Length | 3/4 in |
Small End Diameter | 0.156 in |
Pin Diameter | 5/32 in |
Large End Diameter | 0.156 in |
Details
Pin Item | Grooved Taper Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1471 |
Material | Steel |
Type | Type A |
Finish | Zinc Plated |
Item | Grooved Pin |
Material Grade/Class | Ungraded |
Pin Type | Type A |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 5/32 in, Large End Diameter 0.156 in, Small End Diameter 0.156 in, Shank Length 3/4 in, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0075)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121890)
- HHIP 0.653" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0653)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK (M55420.035.0001)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.020.0024)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0008)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.031.0075)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 10 PK (M39700.080.0045)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0010)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0045)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Dowel Screws 100PK (50915)
- Zoro Select Grooved Pins