Shop All Grooved Pins
Zoro Select
Grooved Taper Pin Type A 10 PK
Mfr # U39710.009.0025
Zoro # G2502501
product price: $3.39
/pk 10, $0.34/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39710.009.0025
- Zoro # G2502501
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3/32 in |
Overall Length | 1/4 in |
Small End Dia. | 0.094 in |
Large End Dia. | 0.094 in |
Pin Diameter | 3/32 in |
Shank Length | 1/4 in |
Small End Diameter | 0.094 in |
Large End Diameter | 0.094 in |
Details
Pin Item | Grooved Taper Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1471 |
Item | Grooved Pin |
Material | Steel |
Finish | Zinc Plated |
Type | Type A |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Pin Type | Type A |
Material Grade/Class | Ungraded |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 3/32 in, Large End Diameter 0.094 in, Small End Diameter 0.094 in, Shank Length 1/4 in, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33610.018.0063)
- NEWPORT FASTENERS Hex Nut, M6-1.00, Steel, Class 6, Zinc Plated, 5 mm Ht, 500 PK (344665-PR-500)
- ZORO SELECT 1/4"-20 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 3/4 in Length, 100 PK (MS16997-60)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Plain Finish (U20200.087.7200)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0036)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.050.0030)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.020.0005)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.040.0012)
- ZORO SELECT Half Length Grooved Reverse Pin 10 PK (M39740.080.0050)
- Zoro Select Grooved Pins