Shop All Grooved Pins
Zoro Select
Grooved Pin Type A 50 PK
Mfr # M39730.030.0024
Zoro # G3418418
product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39730.030.0024
- Zoro # G3418418
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3 mm |
Overall Length | 24 mm |
Shank Length | 24 mm |
Pin Diameter | 3 mm |
Large End Diameter | 3 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Item | Grooved Pin |
Material | Steel |
Type | Type A |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Pin Type | Type A |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 3 mm, Large End Diameter 3 mm, Shank Length 24 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 1/2" x 4", Medium CSZ, Clear (DTP-0500-4000)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08622)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0006)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0008)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.031.0075)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0010)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0004)
- DRIV-LOK Groove Pin, 1/4" x 2", Type A Zinc (GP-0250-2000-A)
- Zoro Select Grooved Pins