Shop All Grooved Pins
Zoro Select
Grooved Pin Type A 50 PK
Mfr # M39730.030.0008
Zoro # G3418460
product price: $3.79
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39730.030.0008
- Zoro # G3418460
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3 mm |
Overall Length | 8 mm |
Pin Diameter | 3 mm |
Large End Diameter | 3 mm |
Shank Length | 8 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Material | Steel |
Item | Grooved Pin |
Type | Type A |
Finish | Plain |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Type A |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 3 mm, Large End Diameter 3 mm, Shank Length 8 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Znc, PK100 (U39101.012.0087)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (70183)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0300)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK (37546)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0006)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0024)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0005)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0024)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.080.0030)
- SIMPSON STRONG-TIE Fastening Pin with 1 Washer (PDPAWL-250-R100)
- Zoro Select Grooved Pins