Shop All Grooved Pins
Zoro Select
Grooved Pin Type A 50 PK
Mfr # M39730.015.0016
Zoro # G2529375
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39730.015.0016
- Zoro # G2529375
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1.5 mm |
Overall Length | 16 mm |
Pin Diameter | 1.5 mm |
Large End Diameter | 1.5 mm |
Shank Length | 16 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Item | Grooved Pin |
Material | Steel |
Finish | Plain |
Type | Type A |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Pin Type | Type A |
Manufacturer Location | Globally Sourced |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 1.5 mm, Large End Diameter 1.5 mm, Shank Length 16 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1.25 in L, Steel Body, 95 PK (270620U.1)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 150 PK (L07000.120.0055)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91550)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07150.025.0350)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0010)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0006)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.060.0010)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.025.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.014.0003)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.050.0008)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- Zoro Select Grooved Pins