Shop All Grooved Pins
Zoro Select
Grooved Pin Type A 25 PK
Mfr # M39730.060.0045
Zoro # G3418147
product price: $8.35
/pk 25, $0.33/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39730.060.0045
- Zoro # G3418147
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 6 mm |
Overall Length | 45 mm |
Large End Diameter | 6 mm |
Shank Length | 45 mm |
Pin Diameter | 6 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Material | Steel |
Type | Type A |
Finish | Plain |
Item | Grooved Pin |
Pin Type | Type A |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 6 mm, Large End Diameter 6 mm, Shank Length 45 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37183.100.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 23 mm L, Nylon Body, 25 PK (2133PK)
- MIDWEST FASTENER Cushioning Washer, Fits Bolt Size 3/4 in Felt, Black Finish, 30 PK (66188)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0300)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0020)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0024)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0004)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0006)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0024)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0016)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- Zoro Select Grooved Pins