Shop All Grooved Pins
Zoro Select
Grooved Pin Type A 25 PK
Mfr # M39730.060.0020
Zoro # G3418180
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39730.060.0020
- Zoro # G3418180
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 6 mm |
Overall Length | 20 mm |
Pin Diameter | 6 mm |
Shank Length | 20 mm |
Large End Diameter | 6 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Item | Grooved Pin |
Finish | Plain |
Type | Type A |
Material | Steel |
Pin Type | Type A |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 6 mm, Large End Diameter 6 mm, Shank Length 20 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08613)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNFI20500-050P)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Pan Machine Screw, Plain Steel (A0160120048P)
- PRO-FIT Nail Masonry Hardcut 8D 50Lb (0093152)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0045)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.050.0030)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0020)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.030.0010)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.040.0010)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0008)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- Zoro Select Grooved Pins