Shop All Grooved Pins
Zoro Select
Grooved Pin Type A 25 PK
Mfr # M39730.040.0040
Zoro # G3418311
product price: $5.75
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39730.040.0040
- Zoro # G3418311
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 4 mm |
Overall Length | 40 mm |
Large End Diameter | 4 mm |
Shank Length | 40 mm |
Pin Diameter | 4 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Finish | Plain |
Item | Grooved Pin |
Material | Steel |
Type | Type A |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Type A |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 4 mm, Large End Diameter 4 mm, Shank Length 40 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 1/8 in Lower Step H (SKO03-2)
- PRECISION BRAND Arbor Shim, 0.0030x5/8 ID, Pk10 (25144)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (N04160.025.0300)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 12 In (17428)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.040.0012)
- ZORO SELECT Grooved Taper Pin Type A 25 PK (M39710.050.0020)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.050.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0100)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0075)
- Zoro Select Grooved Pins