Shop All Grooved Pins
Zoro Select
Grooved Pin Type A 10 PK
Mfr # M39730.080.0040
Zoro # G3418068
product price: $3.85
/pk 10, $0.39/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39730.080.0040
- Zoro # G3418068
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 8 mm |
Overall Length | 40 mm |
Shank Length | 40 mm |
Pin Diameter | 8 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Material | Steel |
Type | Type A |
Finish | Plain |
Item | Grooved Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Type A |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 8 mm, Shank Length 40 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 5/8"-18 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB74)
- FLEX-STRUT Washer, Flat, Square, 5/8" Hole (FS-5003-5/8 E/G)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (3520-6.00K)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 11/16 in Head Ht, 5 PK (TSIX0310150P-005P)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0006)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0040)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0010)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.030.0012)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.030.0010)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.020.0005)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0010)
- Zoro Select Grooved Pins