Shop All Grooved Pins
Zoro Select
Grooved Pin Headless 350 PK
Mfr # 3196SD
Zoro # G4810730
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Headless
- Basic Material Steel
- Fastener Finish Zinc
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3196SD
- Zoro # G4810730
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 5/16 in |
Overall Length | 6 in |
Details
Pin Item | Grooved Pin |
System of Measurement | Inch |
Grooved Pin Type | Headless |
Basic Material | Steel |
Fastener Finish | Zinc |
Item | Grooved Pins, 5/16X6 DOWEL SCREW ,PK350 |
Description
Grooved Pins, 5/16X6 DOWEL SCREW ,PK350, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (M01210.160.0100)
- L.H. DOTTIE #6-32 x 5/16 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (413ALD)
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK710 (4NEU6)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0024)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.020.0005)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0030)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.040.0016)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.040.0040)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- Zoro Select Grooved Pins