Shop All Rubber Grommets
Zoro Select
Grommet, Silicone, MS 35489-9X, PK10
Mfr # 3MRR3
Zoro # G2902611
product price: $11.29
/pk 10, $1.13/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 13/16 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRR3
- Zoro # G2902611
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 13/16 in |
Panel Hole Dia. (E) | 9/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Silicone |
MS 35489 Number | 9 |
AN 931 Number | 5-9 |
Rubber Grommet Material | Silicone |
Standards | ASTM D2000 FC512 |
Durometer | 50A |
Rubber Color | Red |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Color | Red |
Application | Water Resistant, Heat Resistant, Weather Resistant |
Tensile Strength (PSI) | 1,200 psi |
Max. Temp. (F) | 400 Degrees F |
Elongation | 5 % |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 13/16 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 9/16 in, Outside Dia. (F) -, Rubber Material Silicone, MS 35489 Number 9, AN 931 Number 5-9, Rubber Color Red, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 400 Degrees F, Durometer 50A, Elongation 5 Percent, Tensile Strength (PSI) 1,200 psi, Standards ASTM D2000 FC512, Water Resistant, Heat Resistant, Weather Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Medium Bronze Pull, 2221MB (2221MB)
- BALDWIN Estate Lifetime Brass Door Knockers (0102.003)
- SPECIALTY PRODUCTS Schlage # 4 Master Pins, 100PK (34204SP)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (HS712)
- ZORO SELECT Grommet, Silicone, MS 35489-43X, PK5 (3MRT2)
- ZORO SELECT Grommet, SBR, 1, 5/32 ID, 1/2Dia, Pk100 (3MPP1)
- ZORO SELECT Grommet, SBR, 4, 3/16 ID, 5/16Dia, Pk20 (3MPU5)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 1/2 Dia, Pk100 (3MPR1)
- ZORO SELECT Grommet, SBR, 1, 23/64ID, 1/2Dia, Pk100 (3MPP8)
- ZORO SELECT Grommet, SBR, 1, 1 1/4 ID, 1 1/2D, Pk25 (3MPT4)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-91)
- Zoro Select Rubber Grommets