Shop All Rubber Grommets
Zoro Select
Grommet, Silicone, MS 35489-8X, PK5
Mfr # 3MRR2
Zoro # G1921717
product price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/4 in
- Outside Dia. (B) 1 1/4 in
- Overall Thickness (C) 1/4 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRR2
- Zoro # G1921717
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/4 in |
Outside Dia. (B) | 1 1/4 in |
Panel Hole Dia. (E) | 1 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/4 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Silicone |
MS 35489 Number | 8 |
AN 931 Number | 4-16 |
Tensile Strength (PSI) | 1,200 psi |
Max. Temp. (F) | 400 Degrees F |
Rubber Grommet Material | Silicone |
Elongation | 5 % |
Application | Water Resistant, Heat Resistant, Weather Resistant |
Rubber Grommet Color | Red |
Min. Temp. (F) | -40 Degrees F |
Rubber Color | Red |
Durometer | 50A |
Standards | ASTM D2000 FC512 |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/4 in, Outside Dia. (B) 1 1/4 in, Overall Thickness (C) 1/4 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1 in, Outside Dia. (F) -, Rubber Material Silicone, MS 35489 Number 8, AN 931 Number 4-16, Rubber Color Red, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 400 Degrees F, Durometer 50A, Elongation 5 Percent, Tensile Strength (PSI) 1,200 psi, Standards ASTM D2000 FC512, Water Resistant, Heat Resistant, Weather Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1392S)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 7/8 in (C8053-C642A-3)
- HES Electric Strike, Heavy-Duty, Grade 1 (5200C 12/24 LBSM 630)
- OSBORNE WOOD PRODUCTS 5/8 x 1/4 x 96 5/8 Half Round Rope in Beech (891422BCH)
- ZORO SELECT Grommet, Silicone, MS 35489-4X, PK25 (3MRP7)
- ZORO SELECT Grommet, SBR, 1, 7/8 ID, 1 1/4Dia, Pk25 (3MPL1)
- ZORO SELECT Grommet, Buna-N, MS 35489-6, PK50 (3MRH1)
- ZORO SELECT Grommet, Silicone, MS 35489-101X, PK5 (3MRT3)
- ZORO SELECT Grommet, SBR, 1, 1/4ID, 11/32Dia, Pk100 (3MRU2)
- ZORO SELECT Grommet, SBR, 1, 1 1/4ID, 1 1/2 D, Pk25 (3MPT5)
- USA INDUSTRIALS SBR Grommet 5/8" Hole ID, 1/16" Edge Thickness, 3/16" ID, PK 50 (BULK-GMT-SBR-19)
- Zoro Select Rubber Grommets