Shop All Rubber Grommets
Zoro Select
Grommet, Silicone, MS 35489-69X, PK5
Mfr # 3MRR8
Zoro # G0813251
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/8 in
- Outside Dia. (B) 7/8 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRR8
- Zoro # G0813251
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/8 in |
Outside Dia. (B) | 7/8 in |
Panel Hole Dia. (E) | 5/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 3/16 in |
Rubber Material | Silicone |
MS 35489 Number | 69 |
AN 931 Number | B6-10 |
Min. Temp. (F) | -40 Degrees F |
Elongation | 5 % |
Rubber Grommet Color | Red |
Rubber Grommet Material | Silicone |
Max. Temp. (F) | 400 Degrees F |
Application | Water Resistant, Heat Resistant, Weather Resistant |
Rubber Color | Red |
Standards | ASTM D2000 FC512 |
Durometer | 50A |
Tensile Strength (PSI) | 1,200 psi |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/8 in, Outside Dia. (B) 7/8 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 3/16 in, Panel Hole Dia. (E) 5/8 in, Outside Dia. (F) -, Rubber Material Silicone, MS 35489 Number 69, AN 931 Number B6-10, Rubber Color Red, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 400 Degrees F, Durometer 50A, Elongation 5 Percent, Tensile Strength (PSI) 1,200 psi, Standards ASTM D2000 FC512, Water Resistant, Heat Resistant, Weather Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Passage A10PLY626 (A10PLY626)
- HPC HPC: LHR-100 LEVER HANDLE REMOVER (HPC-LHR-100)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, 2 Buttons, Flush Mount (1KF)
- EBERHARD MANUFACTURING CO Dovetail Rotary Only Righthand (EMC 9D-400-50 ZN RH)
- ZORO SELECT Grommet, Buna-N, MS 35489-12, PK50 (3MRK3)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 Dia, Pk50 (3MPL2)
- ZORO SELECT Grommet, SBR, 23/32 ID, 1 1/16 D, Pk25 (3MPR8)
- ZORO SELECT Grommet, Silicone, MS 35489-40X, PK5 (3MRR7)
- ZORO SELECT Grommet, Buna-N, MS 35489-75, PK10 (3MRL5)
- ZORO SELECT Grommet, Buna-N, MS 35489-71, PK25 (3MPN1)
- TARPS NOW #4 (1/2" hole) Brass 36 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-4B)
- Zoro Select Rubber Grommets