Shop All Rubber Grommets
Zoro Select
Grommet, Silicone, MS 35489-67X, PK10
Mfr # 3MRR5
Zoro # G1491226
original price:
$13.54
12% off
new price: $11.79
/pk 10, $1.18/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 13/16 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MRR5
- Zoro # G1491226
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 13/16 in |
Panel Hole Dia. (E) | 9/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 3/16 in |
Rubber Material | Silicone |
MS 35489 Number | 67 |
AN 931 Number | B5-9 |
Standards | ASTM D2000 FC512 |
Rubber Grommet Color | Red |
Rubber Color | Red |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Material | Silicone |
Durometer | 50A |
Application | Water Resistant, Heat Resistant, Weather Resistant |
Tensile Strength (PSI) | 1,200 psi |
Elongation | 5 % |
Max. Temp. (F) | 400 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 13/16 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 3/16 in, Panel Hole Dia. (E) 9/16 in, Outside Dia. (F) -, Rubber Material Silicone, MS 35489 Number 67, AN 931 Number B5-9, Rubber Color Red, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 400 Degrees F, Durometer 50A, Elongation 5 Percent, Tensile Strength (PSI) 1,200 psi, Standards ASTM D2000 FC512, Water Resistant, Heat Resistant, Weather Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/4 In. L (1RBF8)
- REV-A-SHELF Rev-A-Shelf - 20 Inch Deep Cabinet Floor Steel Mounted Pullout With Polymer Plastic Laundry Hamper (HPRV-1520 S)
- ZORO SELECT Crash Chain, 30-1/2 In L, Silver (1XMK8)
- PRIME-LINE Reinforcer Lock/Dr Brs 1-3/4In (U9550)
- ZORO SELECT Grommet, Buna-N, MS 35489-12, PK50 (3MRK3)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 7/16Dia, Pk100 (3MPP9)
- ZORO SELECT Grommet, SBR, 2, 5/16 ID, 1/2 Dia, Pk20 (3MPU1)
- ZORO SELECT Grommet, Buna-N, MS 35489-17, PK10 (3MRL3)
- ZORO SELECT Grommet, SBR, 4, 3/8 ID, 11/16Dia, Pk20 (3MPU6)
- ZORO SELECT Grommet, SBR, 1, 9/16 ID, 3/4Dia, Pk100 (3MPR4)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (72612)
- Zoro Select Rubber Grommets