Shop All Rubber Grommets
Zoro Select
Grommet, Silicone, MS 35489-43X, PK5
Mfr # 3MRT2
Zoro # G2496207
original price:
$12.55
10% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D2000 FC512
- Max. Temp. (F) 400 Degrees F
- Overall Thickness (C) 3/8 in
- Rubber Grommet Material Silicone
- Outside Dia. (B) 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MRT2
- Zoro # G2496207
- Country of Origin China
- Category Rubber Grommets
Dimensions
Outside Dia. (B) | 1 1/16 in |
Panel Hole Dia. (E) | 13/16 in |
Inside Dia. (A) | 1/2 in |
Details
Standards | ASTM D2000 FC512 |
Max. Temp. (F) | 400 Degrees F |
Item | Rubber Grommet |
Overall Thickness (C) | 3/8 in |
Rubber Grommet Material | Silicone |
Tensile Strength (PSI) | 1,200 psi |
Rubber Grommet Color | Red |
Min. Temp. (F) | -40 Degrees F |
Rubber Color | Red |
Application | Water Resistant, Heat Resistant, Weather Resistant |
Durometer | 50A |
Elongation | 5 % |
MS 35489 Number | 43 |
Panel Thickness (D) | 1/8 in |
Rubber Grommet Style | Style 1 |
Rubber Material | Silicone |
AN 931 Number | A8-13 |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/2 in, Outside Dia. (B) 1 1/16 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 13/16 in, Outside Dia. (F) -, Rubber Material Silicone, MS 35489 Number 43, AN 931 Number A8-13, Rubber Color Red, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 400 Degrees F, Durometer 50A, Elongation 5 Percent, Tensile Strength (PSI) 1,200 psi, Standards ASTM D2000 FC512, Water Resistant, Heat Resistant, Weather Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP53470G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP53470G10-10PACK)
- PRIMELINE TOOLS Closet Door Roller with 7/8 in. Nylon Wheel (2 Pack) (MP6550)
- ZORO SELECT O-Ring, Buna N, 8.6mm OD, PK100 (1RJB8)
- COMMAND ACCESS Electrified Latch Retraction Kits Jackson 1285/1295 Serie (CAT-MLRK1-JAC12)
- ZORO SELECT Grommet, SBR, 1, 13/32ID, 1/2Dia, Pk100 (3MPR2)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 3/32 D, Pk25 (3MPR9)
- ZORO SELECT Grommet, SBR, 1, 1 1/4 ID, 1 3/4D, Pk25 (3MPT6)
- ZORO SELECT Grommet, Buna-N, MS 35489-75, PK10 (3MRL5)
- ZORO SELECT Grommet, Buna-N, MS 35489-64, PK50 (3MRH3)
- ZORO SELECT Grommet, Buna-N, MS 35489-13, PK50 (3MRK4)
- ZORO SELECT Grommet, Buna-N, MS 35489-114, PK25 (3MPN6)
- Zoro Select Rubber Grommets