Shop All Rubber Grommets
Zoro Select
Grommet, Silicone, MS 35489-13X, PK5
Mfr # 3MRR9
Zoro # G2128743
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 7/16 in
- Outside Dia. (B) 15/16 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MRR9
- Zoro # G2128743
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 7/16 in |
Outside Dia. (B) | 15/16 in |
Panel Hole Dia. (E) | 11/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Silicone |
MS 35489 Number | 13 |
AN 931 Number | 7-11 |
Tensile Strength (PSI) | 1,200 psi |
Rubber Grommet Color | Red |
Elongation | 5 % |
Min. Temp. (F) | -40 Degrees F |
Durometer | 50A |
Standards | ASTM D2000 FC512 |
Application | Water Resistant, Heat Resistant, Weather Resistant |
Max. Temp. (F) | 400 Degrees F |
Rubber Grommet Material | Silicone |
Rubber Color | Red |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 7/16 in, Outside Dia. (B) 15/16 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 11/16 in, Outside Dia. (F) -, Rubber Material Silicone, MS 35489 Number 13, AN 931 Number 7-11, Rubber Color Red, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 400 Degrees F, Durometer 50A, Elongation 5 Percent, Tensile Strength (PSI) 1,200 psi, Standards ASTM D2000 FC512, Water Resistant, Heat Resistant, Weather Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-1/2" Blank Wrap Around for 1-3/4" Door (CW80S)
- LAMP 1-27/64" W x 2-33/64" H polished Lift-Off Hinge (KN-64L/SS)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 8.8 lb. (4EVN3)
- KEYLESS FACTORY KeylesFactory: CHIPS: ID 46 Circle + Chip for GM (B111) (CHIP-46-GM)
- ZORO SELECT Grommet, Buna-N, MS 35489-20, PK25 (3MRN2)
- ZORO SELECT Grommet, Buna-N, MS 35489-63, PK25 (3MRG9)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU3)
- ZORO SELECT Grommet, SBR, 1, 13/32ID, 1/2Dia, Pk100 (3MPR2)
- ZORO SELECT Grommet, Buna-N, MS 35489-7, PK25 (3MRH5)
- ZORO SELECT Grommet, SBR, 2, 1/4 ID, 3/8 Dia, Pk100 (3MPT8)
- MIDWEST FASTENER 5/8" x 1-1/8" x 5/16" x 1/16" Black Rubber Grommets 8PK (72606)
- Zoro Select Rubber Grommets