Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 23/32 ID, 1 1/16 D, Pk25
Mfr # 3MPR8
Zoro # G1535536
original price:
$7.09
5% off
new price: $6.69
/pk 25, $0.27/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 23/32 in
- Outside Dia. (B) 1 9/32 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPR8
- Zoro # G1535536
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 23/32 in |
Outside Dia. (B) | 1 9/32 in |
Panel Hole Dia. (E) | 1 1/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 3/32 in |
Rubber Material | SBR |
Durometer | 60A |
Tensile Strength (PSI) | 870 psi |
Rubber Color | Black |
Elongation | 250 % |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Material | SBR |
Application | General Purpose |
Max. Temp. (F) | 225 Degrees F |
Rubber Grommet Color | Black |
Standards | ASTM D2000 2AA606 |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 23/32 in, Outside Dia. (B) 1 9/32 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 3/32 in, Panel Hole Dia. (E) 1 1/16 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK - STOREROOM, NIGHTLATCH LEVER TRIM S1150, S1250, 500, 600 DEVICES 300, 400 SERIES ALARMS SFIC PREP, (ARR-SRX82-26D-IC)
- SOUTHCO-ALBANY DIV Snap-In Grabber Catch For .043 (S C3-303)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL515-SS)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2668pri8730RH154916)
- ZORO SELECT Grommet, Buna-N, MS 35489-43, PK50 (3MRK7)
- ZORO SELECT Grommet, Buna-N, MS 35489-7, PK25 (3MRH5)
- ZORO SELECT Grommet, SBR, 1, 1 ID, 1 3/8 Dia, PK25 (3MPT3)
- ZORO SELECT Grommet, Buna-N, MS 35489-93, PK50 (3MRH4)
- ZORO SELECT Grommet, Buna-N, MS 35489-2, PK25 (3MRG3)
- ZORO SELECT Grommet, Buna-N, MS 35489-12, PK50 (3MRK3)
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- Zoro Select Rubber Grommets