Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 2, 5/16 ID, 1/2 Dia, Pk20
Mfr # 3MPU1
Zoro # G1596761
original price:
$21.96
6% off
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 3
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 3/4 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MPU1
- Zoro # G1596761
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 3/4 in |
Panel Hole Dia. (E) | 1/2 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 3 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | SBR |
Standards | ASTM D2000 2AA606 |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 870 psi |
Rubber Color | Black |
Max. Temp. (F) | 225 Degrees F |
Application | General Purpose |
Rubber Grommet Material | SBR |
Elongation | 250 % |
Description
Rubber Grommet, Style 3, Inside Dia. (A) 5/16 in, Outside Dia. (B) 3/4 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 1/2 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1 1/2 in W x 72 in H Mill Continuous Hinge (CA24015072GA)
- VESTAL MFG Concrete Block Lintel, Steel, Black, Painted (750)
- SPEC Compression Spring Metric, PK3 (D13380)
- MSI Durban Anthracite 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0401)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/8Dia, Pk100 (3MPP5)
- ZORO SELECT Grommet, Buna-N, MS 35489-22, PK25 (3MRN8)
- ZORO SELECT Grommet, Silicone, MS 35489-1X, PK25 (3MRP6)
- ZORO SELECT Grommet, Buna-N, MS 35489-39, PK25 (3MRJ3)
- ZORO SELECT Grommet, Silicone, MS 35489-69X, PK5 (3MRR8)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL4)
- USA INDUSTRIALS Buna-N Grommet 1-3/4" Hole ID, 1/16" Edge 1-1/2" ID, PK 5 (BULK-GMT-H50-86)
- Zoro Select Rubber Grommets