Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 2, 1/4 ID, 7/16 Dia, Pk20
Mfr # 3MPT9
Zoro # G0822787
original price:
$11.35
19% off
new price: $9.19
/pk 20, $0.46/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 3
- Inside Dia. (A) 1/4 in
- Outside Dia. (B) 9/16 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPT9
- Zoro # G0822787
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/4 in |
Outside Dia. (B) | 9/16 in |
Panel Hole Dia. (E) | 7/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 3 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Rubber Grommet Material | SBR |
Rubber Color | Black |
Elongation | 250 % |
Max. Temp. (F) | 225 Degrees F |
Application | General Purpose |
Rubber Grommet Color | Black |
Standards | ASTM D2000 2AA606 |
Min. Temp. (F) | -40 Degrees F |
Tensile Strength (PSI) | 870 psi |
Durometer | 60A |
Description
Rubber Grommet, Style 3, Inside Dia. (A) 1/4 in, Outside Dia. (B) 9/16 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 7/16 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.125-0.500-0.033-701-89-BLACK, 100PK (503061)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 4 ft. L (325-48)
- NATIONAL HARDWARE Strap Hinge Steel 12In Zn Pltd (N130-765)
- DELTANA Hand Rail Brackets, 3 3/16" Projection Light Duty Black (HRC175U19)
- ZORO SELECT Grommet, SBR, 1, 13/32ID, 1/2Dia, Pk100 (3MPR2)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 5/16 Dia, Pk50 (3MPL8)
- ZORO SELECT Grommet, Buna-N, MS 35489-63, PK25 (3MRG9)
- ZORO SELECT Grommet, Buna-N, MS 35489-120, PK10 (3MRN7)
- ZORO SELECT Grommet, SBR, 2, 13/32 ID, 9/16 D, Pk20 (3MPU2)
- ZORO SELECT Grommet, Buna-N, MS 35489-15, PK50 (3MRL1)
- ZORO SELECT Grommet, SBR, 2, 5/16 ID, 1/2 Dia, Pk20 (3MPU1)
- Zoro Select Rubber Grommets