Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 2, 1/4 ID, 3/8 Dia, Pk100
Mfr # 3MPT8
Zoro # G2850452
original price:
$11.00
7% off
new price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 3
- Inside Dia. (A) 1/4 in
- Outside Dia. (B) 9/16 in
- Overall Thickness (C) 19/64 in
- Panel Thickness (D) 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPT8
- Zoro # G2850452
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/4 in |
Outside Dia. (B) | 9/16 in |
Panel Hole Dia. (E) | 3/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 3 |
Overall Thickness (C) | 19/64 in |
Panel Thickness (D) | 3/64 in |
Rubber Material | SBR |
Max. Temp. (F) | 225 Degrees F |
Rubber Color | Black |
Tensile Strength (PSI) | 870 psi |
Min. Temp. (F) | -40 Degrees F |
Elongation | 250 % |
Rubber Grommet Color | Black |
Rubber Grommet Material | SBR |
Application | General Purpose |
Standards | ASTM D2000 2AA606 |
Durometer | 60A |
Description
Rubber Grommet, Style 3, Inside Dia. (A) 1/4 in, Outside Dia. (B) 9/16 in, Overall Thickness (C) 19/64 in, Panel Thickness (D) 3/64 in, Panel Hole Dia. (E) 3/8 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN HARDWARE 4.5X4.5 Ball Bearing Hinge Standard Weight Hinges, 26D Satin Chrome (DH-BB5-4.5X4.5-26D)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- PRIME-LINE Compression Spring, 0.120 in. Diameter, 1 in. x 3 in. (2-pack) (SP 9735)
- TRIMCO Flush Bolt for Metal Doors with Extended Throw Satin Chrome 12" (3917-12ET.626)
- ZORO SELECT Grommet, SBR, 1, 1/4ID, 11/32Dia, Pk100 (3MRU2)
- ZORO SELECT Grommet, Buna-N, MS 35489-23, PK10 (3MRP2)
- ZORO SELECT Grommet, SBR, 3, 5/32 ID, 1/4 Dia, Pk40 (3MPU3)
- ZORO SELECT Grommet, Buna-N, MS 35489-43, PK50 (3MRK7)
- ZORO SELECT Grommet, Buna-N, MS 35489-2, PK25 (3MRG3)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR5)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-72)
- Zoro Select Rubber Grommets