Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 2, 13/32 ID, 9/16 D, Pk20
Mfr # 3MPU2
Zoro # G1359933
original price:
$16.65
11% off
$14.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 3
- Inside Dia. (A) 13/32 in
- Outside Dia. (B) 13/16 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MPU2
- Zoro # G1359933
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 13/32 in |
Outside Dia. (B) | 13/16 in |
Panel Hole Dia. (E) | 9/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 3 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Elongation | 250 % |
Rubber Grommet Color | Black |
Max. Temp. (F) | 225 Degrees F |
Min. Temp. (F) | -40 Degrees F |
Durometer | 60A |
Application | General Purpose |
Rubber Grommet Material | SBR |
Rubber Color | Black |
Standards | ASTM D2000 2AA606 |
Tensile Strength (PSI) | 870 psi |
Description
Rubber Grommet, Style 3, Inside Dia. (A) 13/32 in, Outside Dia. (B) 13/16 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 9/16 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Satin Nickel (SDL25U15)
- J.W. WINCO GN237-ZD-50-50-A-SW Hinge Zinc Die Cast (237-ZD-50-50-A-SW)
- LCN Aluminum Extension 4640480 (4640480)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 (TC204-BC-AL)
- ZORO SELECT Grommet, Silicone, MS 35489-13X, PK5 (3MRR9)
- ZORO SELECT Grommet, Buna-N, MS 35489-23, PK10 (3MRP2)
- ZORO SELECT Grommet, Silicone, MS 35489-6X, PK10 (3MRP9)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 9/32 D, Pk100 (3MPN7)
- ZORO SELECT Grommet, SBR, 1, 1 1/4 ID, 1 1/2D, Pk25 (3MPT4)
- ZORO SELECT Grommet, Buna-N, MS 35489-7, PK25 (3MRH5)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-43)
- Zoro Select Rubber Grommets