Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 17/64 ID, 13/32 D, Pk100
Mfr # 3MPP2
Zoro # G1507667
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 17/64 in
- Outside Dia. (B) 5/8 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MPP2
- Zoro # G1507667
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 17/64 in |
Outside Dia. (B) | 5/8 in |
Panel Hole Dia. (E) | 13/32 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | SBR |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Color | Black |
Rubber Grommet Material | SBR |
Rubber Color | Black |
Durometer | 60A |
Application | General Purpose |
Max. Temp. (F) | 225 Degrees F |
Tensile Strength (PSI) | 870 psi |
Elongation | 250 % |
Standards | ASTM D2000 2AA606 |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 17/64 in, Outside Dia. (B) 5/8 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 13/32 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (100B3X1/4-25)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2468pri1501SATT)
- BALDWIN Reserve Lifetime Brass Latches (8BR0310001)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 18"D x 26"H (BKT04X18X26LEC01SDF)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP7)
- ZORO SELECT Grommet, Buna-N, MS 35489-71, PK25 (3MPN1)
- ZORO SELECT Grommet, Silicone, MS 35489-6X, PK10 (3MRP9)
- ZORO SELECT Grommet, Buna-N, MS 35489-12, PK50 (3MRK3)
- ZORO SELECT Grommet, Buna-N, MS 35489-52, PK10 (3MRP3)
- ZORO SELECT Grommet, Buna-N, MS 35489-49, PK25 (3MRN3)
- ZORO SELECT Grommet, SBR, 1, 23/64ID, 1/2Dia, Pk100 (3MPP8)
- Zoro Select Rubber Grommets