Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 9/32 ID, 7/8Dia, Pk100
Mfr # 3MPP5
Zoro # G0772536
original price:
$29.05
9% off
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 9/32 in
- Outside Dia. (B) 1 1/8 in
- Overall Thickness (C) 11/32 in
- Panel Thickness (D) 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MPP5
- Zoro # G0772536
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 9/32 in |
Outside Dia. (B) | 1 1/8 in |
Panel Hole Dia. (E) | 7/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 11/32 in |
Panel Thickness (D) | 3/32 in |
Rubber Material | SBR |
Rubber Grommet Material | SBR |
Tensile Strength (PSI) | 870 psi |
Durometer | 60A |
Standards | ASTM D2000 2AA606 |
Application | General Purpose |
Min. Temp. (F) | -40 Degrees F |
Max. Temp. (F) | 225 Degrees F |
Rubber Grommet Color | Black |
Rubber Color | Black |
Elongation | 250 % |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 9/32 in, Outside Dia. (B) 1 1/8 in, Overall Thickness (C) 11/32 in, Panel Thickness (D) 3/32 in, Panel Hole Dia. (E) 7/8 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Oil Rubbed Bronze (FP4134U10B)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- NEWHOUSE HARDWARE Unlighted 1-3/4" Round Door Chime Push Button, Brass (BR4BL)
- OEM OEM: REF: 2018 Kia Stinger / 4-Button Smart Key / PN: 95440-J5000 / TQ8-FOB-4F15 (RSK-KIA050)
- ZORO SELECT Grommet, SBR, 1, 27/64ID, 9/16 D, Pk100 (3MPR3)
- ZORO SELECT Grommet, Buna-N, MS 35489-10, PK25 (3MRJ2)
- ZORO SELECT Grommet, Buna-N, MS 35489-12, PK50 (3MRK3)
- ZORO SELECT Grommet, SBR, 1, 1 ID, 1 3/8 Dia, PK25 (3MPT3)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP7)
- ZORO SELECT Grommet, Silicone, MS 35489-4X, PK25 (3MRP7)
- ZORO SELECT Grommet, Buna-N, MS 35489-6, PK50 (3MRH1)
- Zoro Select Rubber Grommets