Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 9/16 ID, 3/4Dia, Pk100
Mfr # 3MPR4
Zoro # G1928692
product price: $39.39
/pk 100, $0.39/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 9/16 in
- Outside Dia. (B) 1 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPR4
- Zoro # G1928692
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 9/16 in |
Outside Dia. (B) | 1 in |
Panel Hole Dia. (E) | 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Elongation | 250 % |
Max. Temp. (F) | 225 Degrees F |
Standards | ASTM D2000 2AA606 |
Application | General Purpose |
Rubber Grommet Material | SBR |
Min. Temp. (F) | -40 Degrees F |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Color | Black |
Durometer | 60A |
Rubber Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 9/16 in, Outside Dia. (B) 1 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 3/4 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE MS+1890 HOOKBOLT / LATCH 1-1/8 Inch Backset Flat Faceplate RH/LHR Flat Strike /Standard J (ADR-MS1890-3016-628)
- LAUREY 1 1/2" Porcelain Knob, Bone (1716)
- APOLLO TILE Light Beige 11.8 in x 11.8 in Crema Marfil Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (APLVL88G14PA)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-28D)
- ZORO SELECT Grommet, SBR, 1, 27/64ID, 9/16 D, Pk100 (3MPR3)
- ZORO SELECT Grommet, Buna-N, MS 35489-49, PK25 (3MRN3)
- ZORO SELECT Grommet, Buna-N, MS 35489-22, PK25 (3MRN8)
- ZORO SELECT Rubber Grommet, Style 1, SBR, PK50 (G3250)
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- ZORO SELECT Grommet, Buna-N, MS 35489-52, PK10 (3MRP3)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK25 (NBRMS35489-4X)
- Zoro Select Rubber Grommets