Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100
Mfr # 3MPR5
Zoro # G2065953
product price: $19.79
/pk 100, $0.20/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/8 in
- Outside Dia. (B) 1 1/8 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPR5
- Zoro # G2065953
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/8 in |
Outside Dia. (B) | 1 1/8 in |
Panel Hole Dia. (E) | 7/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Rubber Grommet Material | SBR |
Application | General Purpose |
Standards | ASTM D2000 2AA606 |
Durometer | 60A |
Tensile Strength (PSI) | 870 psi |
Max. Temp. (F) | 225 Degrees F |
Rubber Color | Black |
Rubber Grommet Color | Black |
Elongation | 250 % |
Min. Temp. (F) | -40 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/8 in, Outside Dia. (B) 1 1/8 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 7/8 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Black (SDLS480U19)
- SDC Electromagnetic Door Holders (EH4024120A)
- TELL 2 3/8" Deadlatch for 2600 series lockset (TEL-CL100212-2-3/8"-BS)
- LUCKY LINE Key Cap, Assorted, 20 PK (1650020)
- ZORO SELECT Grommet, SBR, 2, 13/32 ID, 9/16 D, Pk20 (3MPU2)
- ZORO SELECT Grommet, Buna-N, MS 35489-95, PK50 (3MRJ1)
- ZORO SELECT Grommet, Buna-N, MS 35489-97, PK25 (3MPL9)
- ZORO SELECT Grommet, Buna-N, MS 35489-77, PK25 (3MRL9)
- ZORO SELECT Grommet, Silicone, MS 35489-40X, PK5 (3MRR7)
- ZORO SELECT Grommet, Buna-N, MS 35489-8, PK25 (3MRH6)
- MIDWEST FASTENER 3/16" x 7/16" x 5/16 x 1/16" Black Rubber Grommets 20PK (72608)
- Zoro Select Rubber Grommets